FILE FLAT SMOOTH 6IN/150MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE FLAT SMOOTH 6IN/150MM

NICHOLSON

Web Price : $13.79 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH03533N
  • Mfr. Model # 03533N
  • UNSPSC # 27111929
  • CATALOGUE PAGE # 241
  • Shipping Weight 0.1 lbs

Product Details

Smooth cut boxed flat file, 6 inches/150 mm. Used for rapid removal of metal. Rectangular in cross section and taper slightly towards point in width. Double-cut on both sides, single-cut on both edges.

Technical Specs

  • Item Flat Smooth Cut
  • Application Rapid Removal of Metal
  • Finish Natural
  • Length 6"
  • Pattern American
  • Width 39/64"
  • Edges Single Cut
  • Handle Design Tang
  • Profile Shape Rectangular
  • Thickness 5/32"
  • Cut Type Double

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list