Skip Content
FILE FLAT SMOOTH 14IN/356MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE FLAT SMOOTH 14IN/356MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH03929N
  • Mfr. Model # 03929N
  • UNSPSC # 27111929
  • CATALOGUE PAGE # 241
  • Shipping Weight 1.05 lbs

Product Details

Smooth cut boxed flat file, 14 inches/350 mm. Used for rapid removal of metal. Rectangular in cross section and taper slightly towards point in width. Double-cut on both sides, single-cut on both edges.

Technical Specs

  • Application Rapid Removal of Metal
  • Finish Natural
  • Pattern American
  • Width 1-11/32"
  • Handle Design None
  • Thickness 7/32"
  • Item Flat Smooth Cut
  • Length 14"
  • Recommended Handle Mfr. No. 21474 Plastic
  • Cut Type Double
  • Edges Single Cut
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list