FILE FLAT SMOOTH 12IN/305MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE FLAT SMOOTH 12IN/305MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH03830N
  • Mfr. Model # 03830N
  • UNSPSC # 27111929
  • CATALOGUE PAGE # 241
  • Shipping Weight 0.77 lbs

Product Details

Smooth cut boxed flat file, 12 inches/300 mm. Used for rapid removal of metal. Rectangular in cross section and taper slightly towards point in width. Double-cut on both sides, single-cut on both edges.

Technical Specs

  • Application Rapid Removal of Metal
  • Finish Natural
  • Length 12"
  • Item Flat Smooth Cut
  • Pattern American
  • Width 1-5/32"
  • Handle Design Tang
  • Edges Single Cut
  • Cut Type Smooth/Double
  • Thickness 9/32"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list