FILE FLAT SMOOTH 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FILE FLAT SMOOTH 10IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFFS10
  • Mfr. Model # FFS10
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 240
  • Shipping Weight 0.525 lbs

Product Details

Smooth flat file, 10 inches.

Technical Specs

  • Application General Purpose
  • Item File
  • Length 10"
  • Profile Shape Flat
  • Cut Type Smooth

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list