Skip Content
FILE FLAT MAGICUT 8IN/203MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE FLAT MAGICUT 8IN/203MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH07894N
  • Mfr. Model # 07894N
  • UNSPSC # 27111929
  • CATALOGUE PAGE # 242
  • Shipping Weight 0.35 lbs

Product Details

Magicut, all-purpose file, 8 inches/200 mm. Maximum cutting surface design gives rapid removal and smoother finish, eliminating the need for extra filing strokes.

Technical Specs

  • Finish Natural
  • Application For Machinists, Builders and Repairmen Who Requires Fast Removal of Metal
  • Item Flat File
  • Length 8"
  • Pattern American
  • Handle Design None
  • Cut Type Single with Angled Serrations
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list