Skip Content
FILE FLAT MAGICUT 14IN/356MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE FLAT MAGICUT 14IN/356MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH07965N
  • Mfr. Model # 07965N
  • UNSPSC # 27111929
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.36 lbs

Technical Specs

  • Pattern American
  • Application General Purpose
  • Item Flat File
  • Edges Single Cut
  • Recommended Handle 1G490 Plastic
  • Cut Type Multicut
  • Finish Natural
  • Length 14"
  • Handle Design None
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list