Skip Content
FILE FLAT MAGICUT 12IN/305MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE FLAT MAGICUT 12IN/305MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH07941N
  • Mfr. Model # 07941N
  • UNSPSC # 27111929
  • CATALOGUE PAGE # 242
  • Shipping Weight 0.91 lbs

Product Details

Magicut, all-purpose file, 12 inches/300 mm. Maximum cutting surface design gives rapid removal and smoother finish, eliminating the need for extra filing strokes.

Technical Specs

  • Length 12"
  • Application Machinists As All-Purpose File to Remove Stock Rapidly
  • Item Flat Magicut File
  • Pattern American
  • Finish Natural
  • Cut Type Single with Angled Serrations
  • Profile Shape Rectangular
  • Handle Design None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list