FILE FLAT BASTARD W/HNDL 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE FLAT BASTARD W/HNDL 10IN

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH21868HN
  • Mfr. Model # 21868HN
  • UNSPSC # 27111929
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application For Machinists, Builders and Repairmen Who Requires Fast Removal of Metal
  • Item Flat File
  • Length 10"
  • Edges Single Cut
  • Cut Type Bastard/Double
  • Width 2-1/2"
  • Finish Natural
  • Pattern American
  • Handle Design Round Ergonomic Rubber
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list