Skip Content
FILE FLAT 2ND CUT 8IN/203MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE FLAT 2ND CUT 8IN/203MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH03599N
  • Mfr. Model # 03599N
  • UNSPSC # 27111929
  • CATALOGUE PAGE # 241
  • Shipping Weight 0.2 lbs

Product Details

Second cut boxed flat file, 8 inches/200 mm. Used for rapid removal of metal. Rectangular in cross section and taper slightly towards point in width. Double-cut on both sides, single-cut on both edges.

Technical Specs

  • Application Rapid Removal of Metal
  • Item Flat Second Cut
  • Finish Natural
  • Pattern American
  • Width 25/32"
  • Length 8"
  • Handle Design Tang
  • Thickness 13/64"
  • Edges Single Cut
  • Profile Shape Rectangular
  • Cut Type Double

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list