Skip Content
Discontinued with Replacement
FILE FLAT 2ND CUT 14IN/356MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILE FLAT 2ND CUT 14IN/356MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH03896
  • Mfr. Model # 03896
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FILE FLAT 2ND CUT 14IN/356MM

Price: NA

Product Details

Second cut boxed flat file, 14 inches/350 mm. Used for rapid removal of metal. Rectangular in cross section and taper slightly towards point in width. Double-cut on both sides, single-cut on both edges.

Technical Specs

  • Length 14"/350 mm
  • Pattern American
  • Item Flat File
  • Edges Single Cut
  • Cut Type Second/Double

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list