FILE EXTERNAL THREAD RESTORER SAE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE EXTERNAL THREAD RESTORER SAE

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT2229D
  • Mfr. Model # 2229D
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 2947
  • Shipping Weight 0.38 lbs

Product Details

External thread restorer file, SAE. Restore external threads by filing. Overlap several good threads with file and file-damaged ones. Files both right- and left-hand threads. Features long-lasting, fast-cutting teeth. Pitch 11, 12, 13, 14, 16, 18, 20 and 24 inches.

Technical Specs

  • Item Thread Restorer
  • Capacity 11-24 Pitch
  • Application Overlap Several Good Threads with File then File Damaged Threads
  • Colour Black
  • For Use With Files Both Right and Left-Hand Threads
  • Length 11-3/8"
  • Material High Grade Steel
  • Number of Pieces 1
  • Characteristics Long Lasting Fast Cutting Teeth
  • Size 11-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list