Skip Content
FILE,DOUBLE GROOVE,12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE,DOUBLE GROOVE,12 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z687
  • Mfr. Model # 10Z687
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.781 lbs

Technical Specs

  • Pattern American
  • Application Material Removal
  • Item Hand File
  • Teeth per Inch 19/20
  • Cut Type SPL
  • Finish Natural
  • Length 14"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list