Skip Content
FILE,DOUBLE GROOVE,10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILE,DOUBLE GROOVE,10 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z685
  • Mfr. Model # 10Z685
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.461 lbs

Technical Specs

  • Application Material Removal
  • Pattern American
  • Cut Type SPL
  • Item Hand File
  • Teeth per Inch 22/23
  • Finish Natural
  • Length 10"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list