Skip Content
FILE CHAINSAW SPIR CUT SUP 8X5/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE CHAINSAW SPIR CUT SUP 8X5/32IN

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH01891
  • Mfr. Model # 01891
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 242
  • Shipping Weight 0.09 lbs

Product Details

Superior spiral cut chainsaw file, 8 inches/200 mm. The unique spiral cut design enables more material to be removed with each stroke therefore reducing amount of strokes needed to produce a keen edge. Width 5/32 inch (3.96 mm).

Technical Specs

  • Width 5/32"
  • Length 8"
  • Pattern American
  • Item Chainsaw File
  • Application Tighten Tension on Chain to Firmly Support Cutters When Filing
  • Profile Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list