Skip Content
FILE CABINET LOCK,KEY 1X03 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE CABINET LOCK,KEY 1X03

COMPX CHICAGO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AHE7
  • Mfr. Model # 5AHE7
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Chrome
  • Head Dia. (In.) .515 x .797
  • Includes Two Keys
  • Number of Pins 4
  • Item File Cabinet Lock
  • Type Pin Tumbler
  • Key Type Alike
  • Key Number 1X03
  • Unlock Turn Direction Right
  • Mounting Hole Dia. (In.) .515 x .797
  • Max. Latching Distance (In.) 55/64
  • Unlocking Radius (Deg.) 90

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List