Skip Content
FILE BODIFILE #50-908 MT 14IN 356MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE BODIFILE #50-908 MT 14IN 356MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH20189N
  • Mfr. Model # 20189N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 243
  • Shipping Weight 0.75 lbs

Product Details

Milled tooth bodifile, 14 inches/350 mm. Ideal for smooth, rapid work on cast iron, bronze, lead, babbitt, aluminum, zinc, plastics and any steel up to the hardness of annealed tool steel.

Technical Specs

  • Length 14"
  • Item Flex File
  • Application For Smooth, Rapid Work on Cast Iron, Bronze, Lead, Babbitt, Aluminium
  • Pattern Curved Tooth
  • Cut Type Standard
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list