Skip Content
FILE BELT POLISHING SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE BELT POLISHING SET

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIBF10-280ESET
  • Mfr. Model # BF10-280ESET
  • UNSPSC # 23101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • Includes (3) Grinding Arms, (10) Abrasive Belts 3/32" Grit 120, (10) Abrasive Belts 1/4" Grit 120, (10) Abrasive Belts 3/4" Grit 120,(5) Fleece Belts1/4" Medium, Case
  • Item Compact Belt File
  • Bearings Ball and Needle
  • Cord 13 ft.
  • Handle Design Barrel Grip
  • No Load RPM 10,000 to 28,000
  • Speed Type Infinitely Variable
  • Switch Type Lock-on
  • Tool Weight 4.6 lbs.
  • Amps 6.7 A
  • Tool Length 12"
  • Features High Performance, Multi Purpose Belt File for Professional Surface Processing. Smooth Edges, Deburr Sheet Metal and Level Weld Seams. Versatile and Durable Tool Featuring Low Weight and Outstanding Handling. the Most Powerful Belt File of Its Class on the Market. Perfect Belt Tracking Even with Narrow Belts.
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list