FILE ALUMINUM TYPE-A FLAT 10/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE ALUMINUM TYPE-A FLAT 10/2

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH00047N
  • Mfr. Model # 00047N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 242
  • Shipping Weight 0.55 lbs

Product Details

Type A flat aluminum file. Special tooth construction, effective in eliminating clogging when filing aluminum. Made in flat and half round shapes. Double-cut. Length 10 inches (250 mm).

Technical Specs

  • Application For Filing Aluminum
  • Item Flat File
  • Finish Natural
  • Length 10"/250 mm
  • Handle Design None
  • Pattern American
  • Profile Shape Rectangular
  • Cut Type Double

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list