Skip Content
FILE-A-KEY,BINDER,42 UNITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE-A-KEY,BINDER,42 UNITS

LUCKY LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJU5
  • Mfr. Model # 3HJU5
  • UNSPSC # 46171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • For Use With Filing Cabinets
  • Finish -
  • Built-In -
  • Includes Base Units,Labels,Snaps,and Tags
  • Key Capacity (Units) 42
  • Item File-A-Key
  • Material -
  • Overall Height (In.) 11
  • Overall Depth (In.) 2
  • Type Binder
  • Overall Width (In.) 13-3/4
  • Door -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List