FILE 8IN HANDY BOXED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE 8IN HANDY BOXED

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH06602N
  • Mfr. Model # 06602N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Finish Natural
  • Item Handy File
  • Length 8"
  • Edges (1) Un-Cut, (1) Cut
  • Pattern American
  • Cut Type Double/Single
  • Profile Shape Flat
  • Application For use in Tool Sharpening and Smoothing Metal Surfaces
  • Handle Design None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list