Skip Content
Discontinued with Replacement
FILE 8IN HAND LA LATHE FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILE 8IN HAND LA LATHE FINE

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH07835
  • Mfr. Model # 07835
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FILE 8IN HAND LA LATHE FINE

Price: NA

Product Details

Fine long angle lathe file, 8 inches/200 mm. Specially designed for the finishing of rapid stock removal on lathe work. Both edges are safe or uncut. Cuts faster than regular mill files and leaves a smoother finish.

Technical Specs

  • Length 8"/200 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list