FILE 8IN HALF RD SMOOTH 203MM NICH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE 8IN HALF RD SMOOTH 203MM NICH

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH04960N
  • Mfr. Model # 04960N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 241
  • Shipping Weight 0.25 lbs

Product Details

Smooth cut half round file. Rounded on one side, flat on the other. Used on concave and convex as well as flat surfaces. Single cut on the back side and double cut on the flat side. Length 8 inch/200 mm.

Technical Specs

  • Application Use to Concave Corners, Crevices, and Round Holes
  • Item Half Round File
  • Finish Natural
  • Pattern American
  • Length 8"
  • Handle Design None
  • Cut Type Smooth
  • Profile Shape Half-Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list