close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Bastard cut half round file. Rounded on one side, flat on the other. Double cut on the back and on the flat side. Length 8 inch/200 mm.
Technical Specs
- Length 8"
- Item Half Round File
- Application Use to Concave Corners, Crevices, and Round Holes
- Pattern American
- Cut Type Bastard
- Profile Shape Half-Round
Compliance and Restrictions
-
None