Skip Content
FILE 8IN FLAT SMOOTH W/O HANDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE 8IN FLAT SMOOTH W/O HANDL

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH03633N
  • Mfr. Model # 03633N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application For Machinists, Builders and Repairmen who Requires Fast Removal of Metal
  • Finish Natural
  • Item Flat File
  • Length 8"
  • Handle Design None
  • Pattern American
  • Cut Type Smooth/Double
  • Edges Single Cut
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list