Skip Content
FILE 6X5/32 CHAINSAW ROUND DBL CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE 6X5/32 CHAINSAW ROUND DBL CUT

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH02145N
  • Mfr. Model # 02145N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application Tighten Tension on Chain to Firmly Support Cutters When Filing
  • Finish Natural
  • Length 6"
  • Pattern American
  • Item Chainsaw File
  • Profile Shape Round
  • Cut Type Double
  • Handle Design None
  • Diameter 5/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list