Skip Content
FILE 6IN XX SLIM TAPER 152MM NICH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE 6IN XX SLIM TAPER 152MM NICH

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH15024N
  • Mfr. Model # 15024N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 242
  • Shipping Weight 0.29 lbs

Product Details

Double extra-slim taper file, 6 inches/150 mm. Single cut. Edges set and cut for filing gullets between saw teeth.

Technical Specs

  • Length 6"
  • Application For Filing Saws with 60 Degrees Angle Teeth
  • Pattern American
  • Item Taper File
  • Edges Set and Cut
  • Cut Type Single
  • Profile Shape Triangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list