Skip Content
FILE 6IN SLIM TAPER 150MM NICH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE 6IN SLIM TAPER 150MM NICH

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH14224M
  • Mfr. Model # 14224M
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 242
  • Shipping Weight 0.07 lbs

Product Details

Slim taper file, 6 inches/150 mm. Single cut. Edges set and cut for filing gullets between saw teeth.

Technical Specs

  • Application For Use in Saw Filing Machines
  • Length 6"
  • Pattern American
  • Item Taper File
  • Finish Natural
  • Width 1"
  • Handle Design None
  • Edges Set and Cut
  • Cut Type Single
  • Profile Shape Triangular

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List