Skip Content
FILE 6HALF ROUND BASTARD KF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FILE 6HALF ROUND BASTARD KF

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH24626
  • Mfr. Model # 24626
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Half round flat bastard K and F economy file, 6 inches/150 mm.

Technical Specs

  • Item Half Round Bastard
  • Length 6"/150 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list