Discontinued with Replacement
FILE 6 SQUARE BASTARD KF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILE 6 SQUARE BASTARD KF

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH24786
  • Mfr. Model # 24786
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FILE SQUARE BASTARD 6IN/152MM

Your Price: NA

Product Details

Square bastard K and F economy file, 6 inches/150 mm.

Technical Specs

  • Item Square Bastard
  • Length 6"/150 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list