Skip Content
FILE 4INFLAT BASTARD 102MM NIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE 4INFLAT BASTARD 102MM NIC

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH03367N
  • Mfr. Model # 03367N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 241
  • Shipping Weight 0.05 lbs

Product Details

Bastard cut boxed flat file, 16 inches/400 mm. Used for rapid removal of metal. Rectangular in cross section and taper slightly towards point in width. Double-cut on both sides, single-cut on both edges.

Technical Specs

  • Item Flat Bastard Cut
  • Finish Natural
  • Pattern American
  • Width 15/32"
  • Application Rapid Removal of Metal
  • Length 4"
  • Handle Design Tang
  • Thickness 31/32"
  • Profile Shape Rectangular
  • Cut Type Double
  • Edges Single Cut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list