Skip Content
FILE 4IN HANDLE RD SMOOTH 102MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE 4IN HANDLE RD SMOOTH 102MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH04762N
  • Mfr. Model # 04762N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 241
  • Shipping Weight 0.06 lbs

Product Details

Smooth cut half round file. Rounded on one side, flat on the other. Used on concave and convex as well as flat surfaces. Single cut on the back side and double cut on the flat side. Length 4 inch/100 mm.

Technical Specs

  • Finish Natural
  • Application Use to Concave Corners, Crevices, and Round Holes
  • Item Half Round File
  • Pattern American
  • Length 4"
  • Handle Design None
  • Cut Type Smooth
  • Recommended Handle Mfr. No. 21522N Wood, 21474 Plastic
  • Profile Shape Half-Round

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List