Skip Content
FILE 4IN FLAT 2ND CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE 4IN FLAT 2ND CUT

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH03401N
  • Mfr. Model # 03401N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 241
  • Shipping Weight 0.04 lbs

Product Details

Second cut boxed flat file, 4 inches/100 mm. Used for rapid removal of metal. Rectangular in cross section and taper slightly towards point in width. Double-cut on both sides, single-cut on both edges.

Technical Specs

  • Finish Natural
  • Application Rapid Removal of Metal
  • Item Flat File
  • Length 4"
  • Handle Design None
  • Pattern American
  • Cut Type Second
  • Recommended Handle Mfr. No. 21522N Wood, 21474 Plastic
  • Edges Single Cut
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list