Skip Content
FILE 14IN HALF RD BASTARD 356MM NIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE 14IN HALF RD BASTARD 356MM NIC

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH05194N
  • Mfr. Model # 05194N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 241
  • Shipping Weight 1.3 lbs

Product Details

Bastard cut half round file. Rounded on one side, flat on the other. Double cut on the back and on the flat side. Length 14 inches/350 mm.

Technical Specs

  • Application Use to Concave Corners, Crevices, and Round Holes
  • Item Half Round File
  • Finish Natural
  • Length 14"
  • Width 1-9/32"
  • Handle Design None
  • Pattern American
  • Thickness 13/32"
  • Profile Shape Half-Round
  • Cut Type Bastard/Double

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list