Skip Content
FILE 12IN HF RD BASTARD W/O HDL CDD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE 12IN HF RD BASTARD W/O HDL CDD

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH05090N
  • Mfr. Model # 05090N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Finish Natural
  • Application For Tool and Die Makers, Jewelers, Model Makers
  • Length 12"
  • Item Half Round File
  • Handle Design None
  • Pattern American
  • Width 2-1/2"
  • Cut Type Bastard/Double
  • Profile Shape Half-Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list