Skip Content
FILE 12IN HANDY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE 12IN HANDY

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH06686N
  • Mfr. Model # 06686N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Application For Tool Sharpening and Smoothing Metal Surfaces, General Filing and Rapid Stock Removal
  • Length 12"
  • Pattern American
  • Item Handy File
  • Cut Type Double/Single
  • Profile Shape Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list