Skip Content
FILE 12IN HAND LA LATHE FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE 12IN HAND LA LATHE FINE

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH07851N
  • Mfr. Model # 07851N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 242
  • Shipping Weight 0.96 lbs

Product Details

Fine long angle lathe file, 12 inches/300 mm. Specially designed for the finishing of rapid stock removal on lathe work. Both edges are safe or uncut. Cuts faster than regular mill files and leaves a smoother finish.

Technical Specs

  • Length 12"
  • Item Hand Long Angle Lathe File
  • Application For Finishing Rapid Stock Removal on Lathe Work
  • Finish Smoother
  • Pattern American
  • Edges Safe Edge
  • Cut Type Fine
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list