Skip Content
Discontinued with Replacement
FILE 12 ROUND SMOOTH KF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILE 12 ROUND SMOOTH KF

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH24772
  • Mfr. Model # 24772
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FILE ROUND SMOOTH 12IN/305MM

Price: NA

Product Details

Round smooth K and F economy file, 12 inches/300 mm.

Technical Specs

  • Item Round Smooth
  • Length 12"/300 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list