Skip Content
FILE 10IN THREE SQUARE SMOOTH 254MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE 10IN THREE SQUARE SMOOTH 254MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH16213N
  • Mfr. Model # 16213N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application For Filing Acute Angles, Corners, Grooves, and Notches
  • Length 10"
  • Item Three Square File
  • Edges Double Cut
  • Pattern American
  • Cut Type Smooth
  • Profile Shape Triangular
  • Recommended Handle Mfr. No. 21524 Wood, 21474 Plastic
  • Finish Natural
  • Width 3/4"
  • Handle Design None

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List