Skip Content
FILE 10IN THREE SQUARE BAST 254MM . close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FILE 10IN THREE SQUARE BAST 254MM .

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH16147N
  • Mfr. Model # 16147NN
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Three Square File
  • Edges Slightly Set and Cut
  • Cut Type Bastard/Double
  • Pattern American
  • Application For General Use By Machinists for Filing Internal Angles
  • Finish Natural
  • Length 10"
  • Handle Design Tang
  • Width 3/4"
  • Profile Shape Triangular

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List