Skip Content
FILE 10IN THREE SQUARE 2ND CUT 254M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE 10IN THREE SQUARE 2ND CUT 254M

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH16180N
  • Mfr. Model # 16180N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Application For Filing Acute Angles, Corners, Grooves, and Notches
  • Item Three Square File
  • Length 10"
  • Pattern American
  • Cut Type Second
  • Edges Double Cut
  • Recommended Handle Mfr. No. 21524 Wood, 21474 Plastic
  • Profile Shape Triangular
  • Width 3/4"
  • Finish Natural
  • Handle Design None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list