Skip Content
FILE 10IN MILL BAST W/HANDLE C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE 10IN MILL BAST W/HANDLE C

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH21701HN
  • Mfr. Model # 21701HN
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Mill File
  • Application For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
  • Length 10"
  • Pattern American
  • Edges 2 Square Single Cut
  • Cut Type Bastard/Single
  • Finish Natural
  • Width 2-1/2"
  • Handle Design Round Ergonomic Rubber
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list