FILE 10IN HALF ROUND BASTARD 254MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE 10IN HALF ROUND BASTARD 254MM

NICHOLSON

Web Price : $25.17 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH04995N
  • Mfr. Model # 04995N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 241
  • Shipping Weight 0.59 lbs

Product Details

Bastard cut half round file. Rounded on one side, flat on the other. Double cut on the back and on the flat side. Length 10 inch/250 mm.

Technical Specs

  • Finish Natural
  • Application For Tool and Die Makers, Jewelers, Model Makers
  • Item Half Round File
  • Length 10"
  • Pattern American
  • Handle Design Tang
  • Profile Shape Half-Round
  • Cut Type Pipeliner

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list