FILE 10IN HALF RD SMOOTH 254MM NICH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILE 10IN HALF RD SMOOTH 254MM NICH

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH05059N
  • Mfr. Model # 05059N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 241
  • Shipping Weight 0.55 lbs

Product Details

Smooth cut half round file. Rounded on one side, flat on the other. Used on concave and convex as well as flat surfaces. Single cut on the back side and double cut on the flat side. Length 10 inch/250 mm.

Technical Specs

  • Application Use to Concave Corners, Crevices, and Round Holes
  • Finish Natural
  • Item Half Round File
  • Length 10"
  • Pattern American
  • Handle Design None
  • Cut Type Smooth
  • Profile Shape Half-Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list