Skip Content
FILE 10IN HALF RD 2ND CUT 254MM NIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILE 10IN HALF RD 2ND CUT 254MM NIC

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH05026N
  • Mfr. Model # 05026N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 241
  • Shipping Weight 0.57 lbs

Product Details

Second cut half round file. Rounded on one side, flat on the other. Used on concave and convex as well as flat surfaces. Double cut on the back and on the flat side. Length 10 inch/250 mm.

Technical Specs

  • Application Use to Concave Corners, Crevices, and Round Holes
  • Finish Natural
  • Item Half Round File
  • Pattern American
  • Handle Design None
  • Length 10"
  • Cut Type Second
  • Profile Shape Half-Round

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List