Skip Content
Discontinued with Replacement
FILE 10 HALF ROUND BASTARD KF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILE 10 HALF ROUND BASTARD KF

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH24637
  • Mfr. Model # 24637
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.44 lbs
Suggested Replacement Product
FILE 10IN HALF ROUND BASTARD 254MM

Price: NA

Product Details

Half round bastard K and F economy file, 10 inches/250 mm.

Technical Specs

  • Item Half Round Bastard
  • Length 10"/250 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list