Skip Content
FILE 10 FLAT SMOOTH KF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FILE 10 FLAT SMOOTH KF

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH24599
  • Mfr. Model # 24599
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Flat smooth K and F economy file, 10 inches/250 mm.

Technical Specs

  • Item Flat Smooth Files
  • Length 10"/250 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list