FIELD OFFICE,63-1/2 X 42-1/2 X80 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FIELD OFFICE,63-1/2 X 42-1/2 X80 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24Y938
  • Mfr. Model # 24Y938
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 394
  • Shipping Weight 650.0 lbs

Product Details

Heavily reinforced 16 gauge powder coated steel. Multiple drawer and shelf combinations available. Power supply knockout (WSW24Y923/24Y924/24Y926). Folding recessed side handles.

Technical Specs

  • Depth 63-1/2"
  • Colour Blue
  • Features Gas Springs, Forklift Access
  • Gauge 16
  • Height 80"
  • Handle Type (2) Folding Recessed Side
  • Material Steel
  • Item Jobsite Field Office
  • Number of Doors 2
  • Width 63-1/2"
  • Number of Shelves 10
  • Locking System (1) Padlock Enclosure
  • Storage Capacity 106.0 cu. ft.
  • Lid Type Folding
  • Casters Included No
  • Use With Caster No. WSW24Y933, WSW24Y934
  • Padlock Shackle Max. Dia. 3/8"
  • Includes Padlock Installation Components Included, Hex Head Cap Screw
  • Configuration (1) Top Large Shelf, (4) Top Small Side Shelves (1) Bottom Shelf, (4) Bottom Door Shelves
  • Number of Drawers 0
  • Nominal Outside Depth 63"
  • Nominal Outside Width 63"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list