Skip Content
FIELD FLEX MAXI BOUND  UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FIELD FLEX MAXI BOUND UNIVERSAL

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR374MX
  • Mfr. Model # 374MX
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Product Details

Use as the ultimate lab book or as an over-sized companion for diagrams and sketches. The 8 1/2 in x 11 in Field-Flex Maxi Book contains 128 pages (64 sheets). Each sheet is our heavier 32# Rite in the Rain paper.

Technical Specs

  • Binding Perfect Bound
  • Sheet Size 8-1/2" x 11"
  • Item All Weather Maxi Field Book
  • Cover Material Field Flex
  • Number of Sheets 64
  • Rule Universal Grid
  • Paper Weight 32 lbs.
  • Paper Color White
  • Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list