Skip Content
FIELD EXPEDIENT CLEANING TOOL,6 FUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIELD EXPEDIENT CLEANING TOOL,6 FUN

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VAH2
  • Mfr. Model # 4VAH2
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Features Interchangeable Tool Components: Otis Brush and Otis Pick, Punch, Scraper, Front Sight Pin Tool:Interchangable from 4 to 5 Pin
  • Item Field Expedient Cleaning Tool
  • Includes Sheath
  • Material Stainless Steel
  • Number of Functions 6
  • Sheath Material Nylon
  • Handle Colour Black
  • Number of Tools 6
  • Closed Length 3-1/2"
  • Locking Yes
  • One-Hand Operation No
  • Tool Access Outboard
  • Length Open 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list