Skip Content
FIELD DESK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIELD DESK

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR295
  • Mfr. Model # 295
  • UNSPSC # 44122012
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

Field Desk. Store 8-1/2 in x 11 in forms (up to 200 sheets), pencils and field equipment inside the durable Polydura plastic shell. Conveniently lightweight and completely weatherproof, the Rite in the Rain lets you take your office outdoors regardless of the weather!

Technical Specs

  • Colour Silver
  • Height 14"
  • Depth 3/4"
  • Includes Carrying Handle
  • Item Field Desk
  • Material Plastic
  • Width 10"
  • Sheet Size 8-1/2 x 11"
  • Opening Type Top
  • Storage Capacity 200 Sheets
  • Clip Type Metal
  • Clip Capacity 1/2"
  • File Size Letter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list